• The item cannot be ordered due to missing prices.

Stub drill HSS-E, TiAlN, ⌀ DC h8: 4,5mm

Article no.: 113265 4,5

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 118
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal ⌀ DC 4.5 mm
Coating TiAlN
Tool material HSS E
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 118 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 17.3 mm
Flute length Lc 24 mm
Overall length L 58 mm
Shank ⌀ Ds 4.5 mm
Feed f in stainless steel < 900 N/mm2 0.03 mm/rev.
Colour ring green
Type of product Jobber drill

Identification numbers & Classifications

Article number 113265 4,5
EAN / GTIN 4062406234522
Manufacturer number 113265 4,5

Application Table

Alu plastics
N
75
Aluminium (short chipping)
N
65
Alu > 10% Si
N
60
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
40
Steel < 900 N/mm²
P
35
Steel < 1100 N/mm²
P
16
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
8
GG(G)
K
40
CuZn
N
50
Uni
 
Oil
 
wet maximum
 

Description

Version:

High concentricity and special chip flutes ensure precise bores.
With point geometry shape C from size 2.4 mm.

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E, TiAlN, ⌀ D<sub>C</sub> h8: 4,5mm

Stub drill HSS-E, TiAlN, ⌀ DC h8: 4,5mm

Number of cutting edges Z 2 2 2 2 2 2 2 2 2
Nominal ⌀ DC 4.5 mm 4.5 mm 4.5 mm 4.5 mm 4.5 mm 4.5 mm 4.5 mm 4.5 mm 4.5 mm
Standard DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897 DIN 1897
Shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank Plain shank Three drive flats shank Plain shank
Tolerance nominal ⌀ h8 h8 h8 h8 h8 h8 h8 h8 h8
Flute length Lc 24 mm 24 mm 24 mm 24 mm 24 mm 24 mm 24 mm 24 mm 24 mm
recommended maximum drilling depth L2 17.3 mm 17.3 mm 17.3 mm 17.3 mm 17.3 mm 17.3 mm 17.3 mm 17.3 mm 17.3 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart