• The item cannot be ordered due to missing prices.

Stub drill HSS-E, TiAlN, ⌀ DC h8: 7,2mm

Article no.: 113260 7,2

Select article variation and quantity

⌀ DC h8 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 1897
  • Tolerance nominal ⌀: h8
  • Point angle: 130
  • Shank: Plain shank

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 7.2 mm
Coating TiAlN
Tool material HSS E
Standard DIN 1897
Tolerance nominal ⌀ h8
Point angle 130 degrees
Shank Plain shank
Number of cutting edges Z 2
Through-coolant no
recommended maximum drilling depth L2 23.2 mm
Flute length Lc 34 mm
Overall length L 74 mm
Shank ⌀ Ds 7.2 mm
Feed f in stainless steel < 900 N/mm2 0.05 mm/rev.
Colour ring blue
Type of product Jobber drill

Identification numbers & Classifications

Article number 113260 7,2
EAN / GTIN 4045197006967
Manufacturer number 113260 7,2

Application Table

Aluminium (short chipping)
N
56
Steel < 500 N/mm²
P
50
Steel < 750 N/mm²
P
37
Steel < 900 N/mm²
P
31
Steel < 1100 N/mm²
P
12
INOX < 900 N/mm²
M
17
INOX > 900 N/mm²
M
13
Ti > 850 N/mm²
S
6
CuZn
N
100
Oil
 
wet maximum
 

Description

Version:

High concentricity and special chip flutes ensure precise bores.
With point geometry shape C from size 2.4 mm

Advantage:

Ideal for drilling shallow holes (approx. 2 - 4×D) on NC machines and automatic machines.

Recommendation:

Maximum drilling depth:
L2 = LC - 1.5 × DC.

Downloads & documents

Compare with similar products

This article


Recommendations


Stub drill HSS-E, TiAlN, ⌀ D<sub>C</sub> h8: 7,2mm

Stub drill HSS-E, TiAlN, ⌀ DC h8: 7,2mm

Colour ring blue without without without without green without
Nominal ⌀ DC 7.2 mm 7.2 mm 7.2 mm 7.2 mm 7.2 mm 7.2 mm 7.2 mm
Tool material HSS E HSS E HSS Co 8 HSS E HSS E HSS E HSS
Point angle 130 degrees 135 degrees 130 degrees 130 degrees 130 degrees 118 degrees 118 degrees
Flute length Lc 34 mm 34 mm 34 mm 34 mm 34 mm 34 mm 34 mm
Shank ⌀ Ds 7.2 mm 7.2 mm 7.2 mm 7.2 mm 7.2 mm 7.2 mm 7.2 mm
Type of product Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill Jobber drill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart