{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal ⌀ DC | 3.4 mm | |
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 1897 | |
Type | N | |
Tolerance nominal ⌀ | h8 | |
Point angle | 130 degrees | |
Shank | Plain shank | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
recommended maximum drilling depth L2 | 14.9 mm | |
Flute length Lc | 20 mm | |
Overall length L | 52 mm | |
Shank ⌀ Ds | 3.4 mm | |
Feed f in steel < 900 N/mm2 | 0.03 mm/rev. | |
Colour ring | without | |
Type of product | Jobber drill |
Article number | 113150 3,4 | |
EAN / GTIN | 4045197004321 | |
Manufacturer number | 113150 3,4 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Stub drill HSS-E N, uncoated, ⌀ DC h8: 3,4mm |
||||||||
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | uncoated | uncoated | TiAlN | TiN | TiAlN | TiAlN | TiAlN | uncoated |
Overall length L | 52 mm | 52 mm | 52 mm | 52 mm | 52 mm | 52 mm | 52 mm | 52 mm |
Nominal ⌀ DC | 3.4 mm | 3.4 mm | 3.4 mm | 3.4 mm | 3.4 mm | 3.4 mm | 3.4 mm | 3.4 mm |
Tool material | HSS E | HSS E | HSS Co 8 | HSS E | HSS E | HSS E PM | HSS E | HSS |
Point angle | 130 degrees | 135 degrees | 130 degrees | 130 degrees | 130 degrees | 130 degrees | 118 degrees | 118 degrees |
recommended maximum drilling depth L2 | 14.9 mm | 14.9 mm | 14.9 mm | 14.9 mm | 14.9 mm | 14.9 mm | 14.9 mm | 14.9 mm |