This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

NC spotting drill HSS-E-PM No. 112010 with plastic box 90°, Type: 6-12

Article no.: 112105 6-12

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • Point angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 6 mm; 8 mm; 10 mm; 12 mm
Tool material HSS E PM
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h6
Point angle 90 degrees
Shank DIN 1835 B to h6
Colour ring without
Type of product Spotting drill

Identification numbers & Classifications

Article number 112105 6-12
Manufacturer number 112105 6-12

Description

Version:

NC spotting drill set in a plastic box.
High-performance NC spotting drill.
Tool material of sintered powder metallurgy for applications demanding high standards of tool life and centring accuracy. Very good wear resistance in stainless steels.
Precision centred ground point with thin chisel edge - gives easy spot drilling and high accuracy of the centre hole form. Very sturdy due to short flutes.
With drive flats to DIN 1835-B.

Content:

4 NC spotting drill No. 112010.

Content:

1 each NC spotting drills: Size 6; 8; 10; 12.

Supplied with:

4-piece set of NC spotting drills in a plastic box.

Note:

Use speed for the actual hole ⌀
(not necessarily the speed for the drill outer ⌀).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart