• The item cannot be ordered due to missing prices.

NC spotting drill HSS-E-PM 90° N 16 mm

Article no.: 112060 16

Select article variation and quantity

⌀ DC h6 (mm) Unit price incl. VAT
  • Tool material: HSS E PM
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h6
  • Point angle: 90

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank tolerance h6
    Nominal ⌀ DC 16 mm
    Coating TiAlN
    Tool material HSS E PM
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ h6
    Point angle 90 degrees
    Shank DIN 1835 B to h6
    Number of cutting edges Z 2
    Through-coolant no
    Flute length Lc 35 mm
    Overall length L 115 mm
    Shank ⌀ Ds 16 mm
    Feed f in steel < 900 N/mm2 0.07 mm/rev.
    Colour ring without
    Type of product Spotting drill

    Identification numbers & Classifications

    Article number 112060 16
    EAN / GTIN 4045197741554
    Manufacturer number 112060 16

    Application Table

    Alu plastics
    N
    96
    Aluminium (short chipping)
    N
    62
    Alu > 10% Si
    N
    55
    Steel < 500 N/mm²
    P
    55
    Steel < 750 N/mm²
    P
    42
    Steel < 900 N/mm²
    P
    35
    Steel < 1100 N/mm²
    P
    14
    Steel < 1400 N/mm²
    P
    12
    INOX < 900 N/mm²
    M
    18
    INOX > 900 N/mm²
    M
    13
    Ti > 850 N/mm²
    S
    8
    GG(G)
    K
    35
    CuZn
    N
    112
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Version:

    ≥ ⌀ 6 mm with drive flat to DIN 1835-B.
    Precision centred ground point with thin chisel edge - gives easy spot drilling and high accuracy of the centre hole form. Very sturdy due to short flutes.
    High-performance NC spotting drill.
    Tool substrate made of sintered powder metallurgy for applications demanding high standards of tool life and accurate centring. Very good wear resistance in stainless steels.

    Note:

    Use speed for the actual hole ⌀
    (not necessarily the speed for the drill outer ⌀).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart