• The item cannot be ordered due to missing prices.

Centre drill HSS B 1 mm

Article no.: 111520 1

Select article variation and quantity

Nominal ⌀ DC k12 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 333
  • Type: B
  • Tolerance nominal ⌀: k12
  • Countersink angle: 120

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Coating uncoated
    Tool material HSS
    Standard DIN 333
    Type B
    Tolerance nominal ⌀ k12
    Countersink angle 120 degrees
    Cutting direction right-hand
    Shank Parallel shank to h7
    Number of cutting edges Z 2
    Through-coolant no
    Nominal ⌀ DC 1 mm
    for workpiece ⌀ 6 − 8 mm
    Shank ⌀ Ds 4 mm
    Shank tolerance h7
    Overall length L 35 mm
    Feed f in steel < 900 N/mm2 0.02 mm/rev.
    Colour ring without
    Type of product Centre drill

    Identification numbers & Classifications

    Article number 111520 1
    EAN / GTIN 4045197000873
    Manufacturer number 111520 1

    Application Table

    Alu plastics
    N
    70
    Aluminium (short chipping)
    N
    45
    Steel < 500 N/mm²
    P
    40
    Steel < 750 N/mm²
    P
    30
    Steel < 900 N/mm²
    P
    25
    Steel < 1100 N/mm²
    P
    10
    Steel < 1400 N/mm²
    P
    8
    CuZn
    N
    80
    Oil
     
    wet maximum
     

    Description

    Version:

    Ground from solid and relief-ground.
    With additional centre protection (120° countersink angle), spiral fluted.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart