• The item cannot be ordered due to missing prices.

Centre drill HSS-E R with flat, uncoated, Nominal ⌀ DC k12: 4mm

Article no.: 111450 4

Select article variation and quantity

Nominal ⌀ DC k12 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 333
  • Type: R
  • Tolerance nominal ⌀: k12
  • Countersink angle with radius: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating uncoated
Tool material HSS E
Standard DIN 333
Type R
Tolerance nominal ⌀ k12
Countersink angle with radius 60 degrees
Cutting direction right-hand
Shank Parallel shank to h7
Number of cutting edges Z 2
Through-coolant no
Nominal ⌀ DC 4 mm
for workpiece ⌀ 40 − 63 mm
Shank ⌀ Ds 10 mm
Shank tolerance h7
s − 0.1 8.4 mm
Overall length L 55 mm
Feed f in steel < 900 N/mm2 0.03 mm/rev.
Colour ring without
Type of product Centre drill

Identification numbers & Classifications

Article number 111450 4
EAN / GTIN 4045197000743
Manufacturer number 111450 4

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Ground from solid and relief ground, spiral fluted.
Features of centre drills with radius form R: See No. 111350.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart