• The item cannot be ordered due to missing prices.

Centre drill HSS R, uncoated, Nominal ⌀ DC k12: 5mm

Article no.: 111350 5

Select article variation and quantity

Nominal ⌀ DC k12 (mm) Unit price incl. VAT
  • Tool material: HSS
  • Standard: DIN 333
  • Type: R
  • Tolerance nominal ⌀: k12
  • Countersink angle with radius: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating uncoated
Tool material HSS
Standard DIN 333
Type R
Tolerance nominal ⌀ k12
Countersink angle with radius 60 degrees
Cutting direction right-hand
Shank Parallel shank to h7
Number of cutting edges Z 2
Through-coolant no
Nominal ⌀ DC 5 mm
for workpiece ⌀ 63 − 100 mm
Shank ⌀ Ds 12.5 mm
Shank tolerance h7
Overall length L 63 mm
Feed f in steel < 900 N/mm2 0.04 mm/rev.
Colour ring without
Type of product Centre drill

Identification numbers & Classifications

Article number 111350 5
EAN / GTIN 4045197000682
Manufacturer number 111350 5

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Ground from solid and relief ground, spiral fluted.
Centre drill with radius form R:
  • The radius curve eliminates the sharp transition from drill point to countersink angle that is present on form A, so the risk of fracture is reduced.
  • In the event of angular misalignment of the lathe centre, the ring bearing face avoids the component running only on the external or internal edge of the bearing face. Even if the lathe centres are not in line, good support is provided.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart