{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Tool material | HSS E | |
Standard | DIN 332/2 | |
Type | A | |
Tolerance nominal ⌀ | 0 / -0.05 | |
Countersink angle | 60 degrees | |
Cutting direction | right-hand | |
Shank | Parallel shank to h7 | |
Number of cutting edges Z | 2 | |
Through-coolant | no | |
Nominal ⌀ DC | 6.8 mm | |
⌀ D1 1st step with chamfer ±0.05 | 8.4 mm | |
⌀ D2 2nd step | 14 mm | |
Step height L1 1st step | 19 mm | |
Step height L2 2nd step | 23 mm | |
for workpiece ⌀ | 150 − 180 mm | |
Shank ⌀ Ds | 14 mm | |
s − 0.1 | 12.5 mm | |
Overall length L | 88 mm | |
Feed f in steel < 900 N/mm2 | 0.12 mm/rev. | |
Colour ring | without | |
Type of product | convex |
Article number | 111313 M8 | |
EAN / GTIN | 4062406101978 | |
Manufacturer number | 111313 M8 |