• The item cannot be ordered due to missing prices.

Centre drill set HSS-E-PM No. 111105 in a case 7

Article no.: 111155 7

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS E PM
  • Standard: DIN 333
  • Type: A
  • Tolerance nominal ⌀: k12
  • Countersink angle: 60

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Coating TiAlN
    Tool material HSS E PM
    Standard DIN 333
    Type A
    Tolerance nominal ⌀ k12
    Countersink angle 60 degrees
    Shank Parallel shank to h7
    Number of drills 7
    Colour ring without
    Type of product convex

    Identification numbers & Classifications

    Article number 111155 7
    EAN / GTIN 4045197923813
    Manufacturer number 111155 7

    Application Table

    Alu plastics
    N
    100
    Aluminium (short chipping)
    N
    60
    Alu > 10% Si
    N
    40
    Steel < 500 N/mm²
    P
    60
    Steel < 750 N/mm²
    P
    50
    Steel < 900 N/mm²
    P
    40
    Steel < 1100 N/mm²
    P
    20
    Steel < 1400 N/mm²
    P
    10
    Steel < 55 HRC
    H
    5
    INOX < 900 N/mm²
    M
    15
    INOX > 900 N/mm²
    M
    10
    Ti > 850 N/mm²
    S
    8
    GG(G)
    K
    40
    CuZn
    N
    80
    Uni
     
    Oil
     
    wet maximum
     

    Description

    Version:

    Composed of centre drills DIN 333.

    Content:

    Centre drill No. 111105, 1 pc. each in size 0.5; 1; 1.6; 2; 2.5; 3.15; 4.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart