• The item cannot be ordered due to missing prices.

Centre drill HSS-E A, TiAlN, Nominal ⌀ DC k12: 0,5mm

Article no.: 111100 0,5
New product

Select article variation and quantity

Nominal ⌀ DC k12 (mm) Unit price incl. VAT
  • Tool material: HSS E
  • Standard: DIN 333
  • Type: A
  • Tolerance nominal ⌀: k12
  • Countersink angle: 60

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Coating TiAlN
Tool material HSS E
Standard DIN 333
Type A
Tolerance nominal ⌀ k12
Countersink angle 60 degrees
Cutting direction right-hand
Shank Parallel shank to h7
Number of cutting edges Z 2
Through-coolant no
Nominal ⌀ DC 0.5 mm
for workpiece ⌀ < 4 mm
Shank ⌀ Ds 3.15 mm
Shank tolerance h7
Overall length L 25 mm
Feed f in steel < 900 N/mm2 0.01 mm/rev.
Colour ring without
Type of product Centre drill

Identification numbers & Classifications

Article number 111100 0,5
EAN / GTIN 4067263118640
Manufacturer number 111100 0,5

Application Table

Alu plastics
N
70
Aluminium (short chipping)
N
45
Alu > 10% Si
N
40
Steel < 500 N/mm²
P
40
Steel < 750 N/mm²
P
30
Steel < 900 N/mm²
P
25
Steel < 1100 N/mm²
P
10
Steel < 1400 N/mm²
P
8
INOX < 900 N/mm²
M
12
INOX > 900 N/mm²
M
8
Ti > 850 N/mm²
S
5
GG(G)
K
25
CuZn
N
80
Oil
 
wet maximum
 

Description

Version:

Ground from solid and relief ground, spiral fluted.
Single-ended.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart