{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Coating | uncoated | |
Tool material | HSS | |
Standard | DIN 333 | |
Type | A | |
Tolerance nominal ⌀ | k12 | |
Countersink angle | 60 degrees | |
Cutting direction | right-hand | |
Shank | Parallel shank to h7 | |
Through-coolant | no | |
Colour ring | without | |
Type of product | Centre drill |
Article number | 111000 5 | |
EAN / GTIN | 4045197000187 | |
Manufacturer number | 111000 5 |
This article |
Recommendations |
|||
---|---|---|---|---|
Centre drill A, uncoated, Nominal ⌀ DC k12: 5mm |
||||
Number of cutting edges Z | 2 | |||
Coating | uncoated | uncoated | uncoated | TiAlN |
Colour ring | without | without | without | without |
Through-coolant | no | no | no | no |
Shank | Parallel shank to h7 | Parallel shank to h7 | Parallel shank to h7 | Parallel shank to h7 |
Cutting direction | right-hand | right-hand | right-hand | right-hand |
Feed f in steel < 900 N/mm2 | 0.04 mm/rev. |