• The item cannot be ordered due to missing prices.

Projecting sign Ceiling mounting or wall mounting, Type: 01150

Article no.: 099910 01150

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Aluminium
Delivery type pieces
Contents 1
Length 150 mm
Height 150 mm
Type of product Sign holder

Identification numbers & Classifications

Article number 099910 01150
EAN / GTIN 4061466024999
Manufacturer number A210.99.064

Description

Version:

Projecting signs made of aluminium; not anodised; pre-perforated and folded.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart