{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | PVC film | |
Type of fastening | self-adhesive | |
Delivery type | pieces | |
Contents | 1 | |
Length | 150 mm | |
Height | 150 mm | |
Type of product | Hazardous materials identifier |
Article number | 099555 04150 | |
EAN / GTIN | 4061466048421 | |
Manufacturer number | F170.16.111 |