• The item cannot be ordered due to missing prices.

Hazardous substance symbol Exploding bomb, Type: 03026

Article no.: 099501 03026

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PVC film
Type of fastening self-adhesive
Delivery type pieces
Contents 12
Length 26 mm
Height 26 mm
Type of product Hazardous substances identifier

Identification numbers & Classifications

Article number 099501 03026
EAN / GTIN 4061466031171
Manufacturer number B171.15.182

Description

Version:

GHS 01

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart