• The item cannot be ordered due to missing prices.

Rescue sign Evacuation assembly point, Type: 11600

Article no.: 099333 11600

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Aluminium
Light characteristics long-lasting luminescence
Delivery type pieces
Contents 1
Length 600 mm
Height 300 mm
Type of product Rescue signs

Identification numbers & Classifications

Article number 099333 11600
EAN / GTIN 4061466026436
Manufacturer number AN100.00.398

Description

Standard:

ISO 7010

Note:

These signs are also available in a thinner film version (self-adhesive, thickness 0.1 mm). The rescue signs correspond to the old standard (until March 2022) of the technical regulations ASR A1.3 and ASR A2.3.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart