• The item cannot be ordered due to missing prices.

Rescue sign Direction arrow 12100

Article no.: 099331 12100

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Unplasticised PVC plastic
Light characteristics long-lasting luminescence
Delivery type pieces
Contents 1
Length 100 mm
Height 200 mm
Type of product Rescue signs

Identification numbers & Classifications

Article number 099331 12100
EAN / GTIN 4061466097542
Manufacturer number KN150.00.231

Description

Standard:

DIN 4844

Note:

These signs are also available in a thinner film version (self-adhesive, thickness 0.1 mm). The rescue signs correspond to the old standard (until March 2022) of the technical regulations ASR A1.3 and ASR A2.3. Signs following the new standard can be found in the eShop.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart