• The item cannot be ordered due to missing prices.

Rescue sign Assembly point, Type: 01600

Article no.: 099316 01600

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Aluminium
Delivery type pieces
Contents 1
Length 600 mm
Height 600 mm
Type of product Rescue signs

Identification & Classification

Article number 099316 01600
EAN / GTIN 4061466019506
Manufacturer number A110.00.228
Manufacturer H. Marahrens Sicherheits- Industrie u. Verkehrsken, Gottlieb-Daimler-Straße 2, 28237 BREMEN, Germany, www.marahrens-shop.de

Description

Standard:

ASR A1.3; ISO 7010

Note:

These signs are also available in a thinner film version (self-adhesive, thickness 0.1 mm). The rescue signs correspond to the old standard (until March 2022) of the technical regulations ASR A1.3 and ASR A2.3.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart