• The item cannot be ordered due to missing prices.

Rescue sign Emergency exit for those who cannot walk or are restricted in their ability to walk (on the left) 12200

Article no.: 099312 12200

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Unplasticised PVC plastic
Light characteristics long-lasting luminescence
Delivery type pieces
Contents 1
Length 200 mm
Height 200 mm
Type of product Rescue signs

Identification numbers & Classifications

Article number 099312 12200
EAN / GTIN 4061466098228
Manufacturer number KN150.00.352

Description

Standard:

ISO 7010

Note:

These signs are also available in a thinner film version (self-adhesive, thickness 0.1 mm). The rescue signs correspond to the old standard (until March 2022) of the technical regulations ASR A1.3 and ASR A2.3. Signs following the new standard can be found in the eShop.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart