• The item cannot be ordered due to missing prices.

Rescue sign Emergency exit downwards 14300

Article no.: 099302 14300

Product details

Technical Data

Material PVC film
Type of fastening self-adhesive
Light characteristics long-lasting luminescence
Light density after 10 minutes 0.055
Light density after 60 minutes 0.008
Delivery type pieces
Contents 1
Length 300 mm
Height 150 mm
Type of product Rescue signs

Identification numbers & Classifications

Article number 099302 14300
EAN / GTIN 4061466055078
Manufacturer number FN180.00.301

Description

Standard:

ASR A1.3; ISO 7010

Note:

These signs are also available in a thinner film version (self-adhesive, thickness 0.1 mm). The rescue signs correspond to the old standard (until March 2022) of the technical rules ASR A1.3 and ASR A2.3. Signs following the new standard can be found in the eShop.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart