{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | Aluminium | |
Light characteristics | long-lasting luminescence | |
Delivery type | pieces | |
Contents | 1 | |
Length | 400 mm | |
Height | 200 mm | |
Type of product | Rescue signs |
Article number | 099301 11400 | |
EAN / GTIN | 4061466026412 | |
Manufacturer number | AN100.00.328 |