• The item cannot be ordered due to missing prices.

Prohibition sign No smoking 04300

Article no.: 099102 04300

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material PVC film
Type of fastening self-adhesive
Delivery type pieces
Contents 1
Diameter 300 mm
Type of product Prohibition signs

Identification numbers & Classifications

Article number 099102 04300
EAN / GTIN 4061466043013
Manufacturer number F170.08.310

Description

Standard:

ASR A1.3; ISO 7010

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart