• The item cannot be ordered due to missing prices.

Sector first aid case, Type: 1

Article no.: 098494 1

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Labelling of hazardous substances: GHS02: Flame

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version 1
Width 420 mm
Depth 150 mm
Height 330 mm
Labelling of hazardous substances GHS02: Flame
Standard DIN 13157
Application range Metal processing
Type of product First Aid box

Identification & Classification

Article number 098494 1
EAN / GTIN 4045444596937
Manufacturer number 418.035.00319
Manufacturer GRAMM medical healthcare GmbH, Werkstraße 13, 71384 WEINSTADT, Germany, www.gramm-medical.de

Description

Version:

First-aid case, filled to DIN 13157 plus special contents for occupation-specific requirements in dustproof and waterproof ABS case including wall bracket.
Manual metalworking, leather finger stools, tweezers, resuscitation aid, 7 m of self-adhesive quick bandage, cold compress, burns soothing gel, alcohol-free cleaning wipes, sterile gauze, eye-wash bottle with salt solution, eye-wash bottle with BioPhos®74, eye patch, mesh dressings size 3.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart