• The item cannot be ordered due to missing prices.

Overshoes set, 50 pieces BASIC

Article no.: 098403 BASIC

Select article variation and quantity

Type Unit price incl. VAT
  • Clothing to: EN 1149-1
  • Standard: EN 14126; EN 13034-6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour white
Clothing to EN 1149-1
Overshoe size 40 - 46
Standard EN 14126; EN 13034-6
Type of product Disposable overshoe

Identification numbers & Classifications

Article number 098403 BASIC
EAN / GTIN 4067263031505
Manufacturer number 098403 BASIC

Description

Version:

Overshoes of micro-porous fleece with rubber cord. Flexible and breathable.

Standard:

EN 14126
  • EN 1149
  • EN 13034

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart