{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour | white | |
Clothing to | EN 1149-1 | |
Overshoe size | 40 - 46 | |
Standard | EN 14126; EN 13034-6 | |
Type of product | Disposable overshoe |
Article number | 098401 PVC | |
EAN / GTIN | 4067263029991 | |
Manufacturer number | 098401 PVC |
This article |
Recommendations |
|
---|---|---|
Overboots set, 50 pieces, white, Type: PVC |
||
Colour | white | white |
Clothing to | EN 1149-1 | EN 1149-1 |
Standard | EN 14126; EN 13034-6 | EN 14126; EN 13034-6 |
Overshoe size | 40 - 46 | 40 - 46 |
Type of product | Disposable overshoe | Disposable overshoe |