• The item cannot be ordered due to missing prices.

CoverTex C-3 protective overalls, Unisex size: 3XL

Article no.: 098384 3XL

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Model CoverTex C-3
Material SMS
Unisex size 3XL
anti-static yes
water-repellent yes
concealed placket yes
Type of product Chemical protective suit

Identification & Classification

Article number 098384 3XL
EAN / GTIN 4029201129200
Manufacturer number C-3FR / 3XL
Manufacturer Asatex AG, August-Borsig-Strasse 2, 50126 BERGHEIM, Germany, www.asatex.eu

Description

Version:

Single-piece protective suit of laminated three-layer polypropylene (SMS), elasticated at the face, arm, leg and waist.

Standard:

PPE category 3, EN 13034:2005 + A1:2009, EN ISO 13982-1:2004+A1:2010, EN 1149-5:2008, EN 1073-2:2003, EN 13688:2013, EN ISO 14116:2015 index 1/0/0.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart