• The item cannot be ordered due to missing prices.

Chemical protective apron WHITE

Article no.: 098374 WHITE

Select article variation and quantity

Colour Unit price incl. VAT
  • Norm: EN 14605 type 3; EN 14605 type 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Norm EN 14605 type 3; EN 14605 type 4
Type of product Chemical protection apron

Identification numbers & Classifications

Article number 098374 WHITE
EAN / GTIN 4059904072695
Manufacturer number 2508 W 3/L

Description

Version:

GUNOVA chemical protective aprons.
Aprons of tough and resistant PVC film. High tear resistance and tear propagation resistance, very flexible and lightweight. Welded-on plastic eyes for neck bands and side bands of polyester. Approved as clothing for protection against chemicals based on EN 14605. Dimensions: 90×120 cm. Thickness: 0.3 mm.

Standard:

EN 14605 type 3
EN 14605 type 4

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart