• The item cannot be ordered due to missing prices.

Full leather apron, Colour: WHITE

Article no.: 098368 WHITE

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Material Soft leather
Width 80 cm
Length 100 cm
Type of product Leather apron

Identification numbers & Classifications

Article number 098368 WHITE
EAN / GTIN 4067263239772
Manufacturer number 098368 WHITE

Description

Version:

Leather apron with adjustable cross-strap. Dimensions: 80×100 cm.
Full leather apron of strong grained cowhide leather. Thickness: 1.50 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart