• The item cannot be ordered due to missing prices.

Protective overalls type 5/6 AlphaTec® 1500 PLUS XL

Article no.: 098352 XL

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Clothing to: DIN EN ISO 1149 anti-static characteristics
  • Standard: EN 1073-2; EN 13034-6; EN 13982-1; EN 1149-1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Clothing to DIN EN ISO 1149 anti-static characteristics
Colour white
Unisex size XL
Standard EN 1073-2; EN 13034-6; EN 13982-1; EN 1149-1
Type of product Chemical protective suit

Identification numbers & Classifications

Article number 098352 XL
EAN / GTIN 5013756004616
Manufacturer number WH15S-00111-05

Description

Version:

AlphaTec® 1500 PLUS protective overalls. Highly breathable SMS material. Very good particle protection and barrier against light spray mist. Silicone free; an important characteristic for spray painting work.
  • Proven filtering of 99.9% of particles > 3 μm.
  • Permeable to air and water vapour („breathable”) to reduce heat stress.
  • Optimised body fit, increased comfort and more safety for the wearer.
  • Silicone free; an important characteristic for spray painting work.
  • Antistatic, tested to EN 1149-5.

Protective overalls (PPE category III) type 5/6.

Application:

Unloading loose goods, filling/emptying of process facilities, surface testing, identification and repair of bodywork parts, assembly and testing of components, painting and cleaning of tools and robots, auxiliary and maintenance work on the production line.

Standard:

  • EN ISO 13982-1 type 5
  • EN 13034 type 6
  • EN 1149-5
  • EN 1073-2

Downloads & documents

Compare with similar products

This article


Recommendations


Protective overalls type 5/6 AlphaTec® 1500 PLUS XL

Protective overalls type 5/6 AlphaTec® 1500 PLUS XL

Colour white white white white
Clothing to DIN EN ISO 1149 anti-static characteristics DIN EN ISO 1149 anti-static characteristics DIN EN ISO 1149 anti-static characteristics DIN EN ISO 1149 anti-static characteristics
Standard EN 1073-2 ;EN 13034-6 ;EN 13982-1 ;EN 1149-1 EN 13982-1 ;EN 13034 ;EN 1073-2 ;EN 1149-1 ;EN 14126 ;EN 1149-1 EN 13982-1 ;EN 13034 ;EN 1073-2 ;EN 14126 ;EN 1149-1 EN 13982-1 ;EN 13034 ;EN 1073-2 ;EN 1149-1 ;EN 14126 ;EN 1149-1
Unisex size XL XL XL XL
Type of product Chemical protective suit Chemical protective suit Chemical protective suit Chemical protective suit
Gender Unisex Unisex Unisex Unisex

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart