• The item cannot be ordered due to missing prices.

Protective overalls type 3/4/5/6 Tychem® 2000 C, yellow, Unisex size: S

Article no.: 098306 S

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Characteristics: Suitable for EX areas
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 14605 type 3; EN 14605 type 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tychem®
Gender Unisex
Characteristics Suitable for EX areas
Clothing to Anti-static characteristics to DIN EN ISO 1149
Colour yellow
Unisex size S
Standard EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 14605 type 3; EN 14605 type 4
Type of product Chemical protective suit
CAS AL 1A004B
SH-Code AL 00

Identification numbers & Classifications

Article number 098306 S
EAN / GTIN 5450208004624
Manufacturer number D13494990

Description

Version:

Tychem® 2000 C, type 3/4/5/6, model CHA5. Comfortable and lightweight protection against hazardous biological substances and inorganic chemicals. Suit material sealed against particles for protection against contamination by radioactive particles. Self-adhesive double zip fastener system for an improved seal.Suitable for use in Ex zones.
Protective overalls (PPE category III).

Standard:

  • EN ISO 13982-1 type 5
  • EN 13034 type 6
  • EN 14126
  • EN 1073-2
  • EN 1149-5
  • EN 14605 type 3
  • EN 14605 type 4

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart