{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | |
Colour | white | |
Unisex size | 3XL | |
Standard | EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 14605 type 3; EN 14605 type 4 | |
Type of product | Chemical protective suit |
Article number | 098305 3XL | |
EAN / GTIN | 5450208017259 | |
Manufacturer number | D15441708 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Protective overalls type 3/4/5/6 Tyvek® 800J, white, Unisex size: 3XL |
|||||
Colour | white | white | white | white | white |
Clothing to | Anti-static characteristics to DIN EN ISO 1149 | Anti-static characteristics to DIN EN ISO 1149; EN 14116 | DIN EN ISO 1149 anti-static characteristics | DIN EN ISO 1149 anti-static characteristics | DIN EN ISO 1149 anti-static characteristics |
Standard | EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 14605 type 3; EN 14605 type 4 | EN 1073-2; EN 13982-1; EN 13034; EN 1149-1 | EN 13982-1; EN 13034; EN 1073-2; EN 14126; EN 1149-1 | EN 13982-1; EN 13034; EN 1073-2; EN 1149-1; EN 14126; EN 1149-1 | EN 13982-1; EN 13034; EN 1073-2; EN 1149-1; EN 14126; EN 1149-1 |
Unisex size | 3XL | 3XL | 3XL | 3XL | 3XL |
Type of product | Chemical protective suit | Chemical protective suit | Chemical protective suit | Chemical protective suit | Chemical protective suit |
Gender | Unisex | Unisex | Unisex | Unisex | Unisex |