• The item cannot be ordered due to missing prices.

Fall arrest block Nano-Lok™ 2 m

Article no.: 098286 2

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 3101461
Weight 1.97 kg
Type of product Height safety device

Identification numbers & Classifications

Article number 098286 2
EAN / GTIN 648250179017
Manufacturer number 7100230474

Description

Version:

Nano-Lok™ 3101461 3M™ DBI-SALA® fall arrest block. At the body: Steel Tri-Lock carabiner with 19 mm aperture. At the strap: Aluminium scaffolding hook with 57 mm aperture. Due to the very low braking distance, suitable for working at low heights. Swivel prevents the belt from twisting. Maximum user weight 140 kg. Product service life 10 years. Equipped with an RFID transponder.

Standard:

EN 360

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart