• The item cannot be ordered due to missing prices.

Work positioning rope Trigger 1200314 2 m

Article no.: 098276 2

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 1200314
    Weight 0.75 kg
    Carabiner hook One-hand carabiner; tri-lock carabiner
    Type of product Retaining rope

    Identification numbers & Classifications

    Article number 098276 2
    EAN / GTIN 3660570044704
    Manufacturer number 7100230815

    Description

    Version:

    3M™ PROTECTA® work positioning rope Trigger1200314 for workplace positioning with adjustable length of 0.4 m to 2.0 m and one-hand carabiner + tri-lock carabiner. Parachute cord d=10.5 mm, max. user weight 140 kg. Product service life 10 years.

    Standard:

    EN 358

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart