• The item cannot be ordered due to missing prices.

Safety harness PROTECTA® 1161616, Manufacturer’s size: M/L

Article no.: 098266 M/L

Select article variation and quantity

Manufacturer’s size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 1161616
Weight 1.42 kg
Type of product Safety harness

Identification numbers & Classifications

Article number 098266 M/L
EAN / GTIN 3660570052006
Manufacturer number 7100207419

Description

Version:

3M™ PROTECTA® safety harness 1161616 with chest and back attachment eyes. Automatic catches for quickly putting on and taking off. Water-repellent and abrasion-resistant waist strap. Belt end for tucking away excess length of belt. Maximum user weight 140 kg. Product service life 10 years.

Standard:

EN 361

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart