• The item cannot be ordered due to missing prices.

Safety harness PROTECTA® 1161634 M/L

Article no.: 098264 M/L

Select article variation and quantity

Manufacturer’s size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 1161634
    Weight 2.24 kg
    Type of product Safety harness

    Identification numbers & Classifications

    Article number 098264 M/L
    EAN / GTIN 840779193875
    Manufacturer number 7100207437

    Description

    Version:

    3M™ PROTECTA® safety harness 1161634 with comfort harness and restraining eyes at the side, together with chest and back attachment eyes. Automatic catches for quickly putting on and taking off. Water-repellent and abrasion-resistant waist strap. Belt end for tucking away excess length of belt. With workplace positioning belt for working with the hands free. Maximum user weight 140 kg. Product service life 10 years.

    Standard:

    EN 361
    Additionally certified according to EN 358

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart