• The item cannot be ordered due to missing prices.

Fall arrest block RAPTOR HUB 20

Article no.: 098214 20
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series RAPTOR HUB
Type of product Height safety device

Identification numbers & Classifications

Article number 098214 20

Description

Version:

RAPTOR HUB. The fall arrest block enables safe working at heights and depths. Steel rope, effective length 20 m. Max. user weight 140 kg. With two fall indicators. Simple and economical maintenance thanks to modular design.

Standard:

EN 360, EN 1496-A

Suitable for:

No. 098210

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart