• The item cannot be ordered due to missing prices.

Safety harness H700 CC3 2

Article no.: 098187 2
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s size 2
Weight 2.3 kg
Type of product Safety harness

Identification numbers & Classifications

Article number 098187 2
EAN / GTIN 3660681066060

Description

Version:

H700 CC3 safety harness – The next generation of 3D movement waist pad provides even pressure distribution around the waist for increased comfort. For working at high places for longer. The highly breathable and lightweight shoulder/back padding keeps the user drier and cooler when working. Up to 140 kg user weight. The padded waist belt can be varied from 820 mm to 960 mm.

Standard:

EN 361

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart