• The item cannot be ordered due to missing prices.

Safety harness H500 IS5, Type: 2

Article no.: 098183 2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Safety harness H500 - IS5 MB 2LO
Manufacturer’s size 2
Weight 1.17 kg
Type of product Safety harness

Identification numbers & Classifications

Article number 098183 2
EAN / GTIN 3660681064820
Manufacturer number 1036103

Description

Version:

Resilient DuraFlex® two-point safety harness with breathable back padding and D-ring. Completely adjustable, automatic quick-release fasteners. With attachment points for tools.
The newly developed H500 safety harnesses are characterised by anatomically and ergonomically shaped breathable padding. The high freedom of movement and many intelligent functions increase the wearer's long-term well-being. Up to 140 kg.
Safety harness H500 IS5 – chest fastening: Automatic clip. Leg buckle: Quick-release buckle. Front eyelet 2 x strap loop (sternal).

Standard:

EN 361

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart