• The item cannot be ordered due to missing prices.

Set for safe working at height FALC STANDARD, Type: SET

Article no.: 098174 SET
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 7.91 kg
Type of product Safety harness set

Identification numbers & Classifications

Article number 098174 SET
EAN / GTIN 4030281104896

Description

Version:

FALC STANDARD. Safety harness set consisting of:
  • 1 pc. safety harness FALC STANDARD, size M/XXL (No. 098103 M/XXL).
  • 1 pc. guided type fall arrester SKN BFD SK11, 15 m (No. 098139 15).
  • 1 pc. belt sling L-0008-2, load capacity 26 kN, length 2 m.
  • 1 pc. steel box for storage ACS-0003-F.

Standard:

EN 363

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart