• The item cannot be ordered due to missing prices.

Set for safe working at height CS 2 BASIC SET

Article no.: 098173 SET

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 3.65 kg
Type of product Safety harness set

Identification numbers & Classifications

Article number 098173 SET
EAN / GTIN 4030281003762
Manufacturer number SET-G-902

Description

Version:

CS 2 BASIC. Set for safe working at height consisting of:
  • 1 × safety harness CS 2, size UNI (No. 098100 UNI).
  • 1 × guided type fall arrester SKN BFD SK11, 15 m (No. 098139 15).
  • 1 × storage bag ROPE BAG 3, 30L (No. 098198).

Standard:

EN 363

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart