• The item cannot be ordered due to missing prices.

Fall arrest block HK Plus, Wire cable length: 10m

Article no.: 098152 10

Select article variation and quantity

Wire cable length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 3.88 kg
Length 10 m
Type of product Fall limiter

Identification numbers & Classifications

Article number 098152 10
EAN / GTIN 4030281247333
Manufacturer number HSG-050-10

Description

Version:

HK PLUS. Fall arrest block with automatic cord retraction to reduce distance until fall arrest, for attaching above head height and for horizontal application. Maximum vertical usable weight 140 kg.

Standard:

EN 360

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart