• The item cannot be ordered due to missing prices.

Connector with energy absorber Manyard edge, Length: 2m

Article no.: 098130 2

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 2 m EDGE MAN
Length 2 m
Standard EN 355
Weight 1.26 kg
Carabiner hook CS20
Type of product Strap fall shock absorber

Identification numbers & Classifications

Article number 098130 2
EAN / GTIN 3660681042200
Manufacturer number 1017916

Description

Version:

Manyard edge. Edge tested and stretchable connector with fall indicator and integrated energy absorber. Screw carabiner of steel with an opening width of 30mm and a scaffolding hook of aluminium with an opening width of 65mm.

Standard:

EN 354; EN 355

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart