• The item cannot be ordered due to missing prices.

Energy absorber Skysafe Pro+ I lanyard 1,8 m

Article no.: 098123 1,8
New product

Select article variation and quantity

Length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight 1.15 kg
Carabiner hook FS 90 ST
Type of product Energy absorber

Identification numbers & Classifications

Article number 098123 1,8
EAN / GTIN 4030281029281

Description

Version:

A lanyard with a flexible arm and an ultra-compact strap energy absorber that covers a wide range of weights from 50 to 150 kg. The sewn-in RESCUE LOOPS allow the person who has fallen to be lifted with a rescue device, which relieves the load on the carabiner and facilitates rescue. 22 kN yield strength before and after the dynamic fall. Limitation of the arrest shock in the event of a fall to less than 6 kN. Edge certified.
Skysafe Pro+ I lanyard. I version. Steel carabiner.

Standard:

EN 345, EN 355, EN 795

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart