• The item cannot be ordered due to missing prices.

Safety harness IGNITE TRION M/XXL

Article no.: 098107 M/XXL

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s size M / XXL
Hip measurement 800- 1300 mm
Weight 2.48 kg
Type of product Safety harness

Identification numbers & Classifications

Article number 098107 M/XXL
EAN / GTIN 4030281305026
Manufacturer number G-1131-M-M/XXL

Description

Version:

Ignite Trion. Complete high-performance harness. Functional and ergonomic thanks to the asymmetrical hip pad and fold-away retainer eyes according to EN 358, which enable uninterrupted work. New system prevent unintentional slackening of the belt. With extra loops. Particularly suitable for use in high-bay warehouses.
New Ignite belt line with sophisticated details such as shoulder and leg pads, high-quality OKTALOCK closures for even load on both parts. Belt re-wind for uninterrupted work and a fall indicator. Max. permissible weight: 140 kg.

Application:

Working on façades, scaffolding, steelwork, lift platforms, provides continuous fall prevention.

Standard:

EN 361
Additionally certified according to EN 358.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart