• The item cannot be ordered due to missing prices.

Safety harness IGNITE ION M/XXL

Article no.: 098104 M/XXL

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer’s size M / XXL
    Hip measurement 800 - 1100 mm
    Weight 1.2 kg
    Type of product Safety harness

    Identification numbers & Classifications

    Article number 098104 M/XXL
    EAN / GTIN 4030281222255
    Manufacturer number G-1130

    Description

    Version:

    New Ignite belt line with sophisticated details such as shoulder and leg pads, high-quality OKTALOCK closures for even load on both parts. Belt re-wind for uninterrupted work and a fall indicator. Max. permissible weight: 140 kg.
    Ignite Ion. User-friendly and self-explanatory all-round belt with highly accurate fit. Two textile main stop points in orange, and a rear eye made of aluminium. The belt can easily be tightened and adjusted.

    Application:

    Working on facades, scaffolding, steelwork, lift platforms, provides continuous fall prevention.

    Standard:

    EN 361

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart