• The item cannot be ordered due to missing prices.

Safety harness FALC STANDARD, Type: M/XXL

Article no.: 098103 M/XXL
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s size M / XXL
Hip measurement 850 – 1200 mm
Weight 1.94 kg
Type of product Safety harness

Identification numbers & Classifications

Article number 098103 M/XXL
EAN / GTIN 4030281009870

Description

Version:

Falc Standard safety harness. All-rounder harness for many different areas of application in industry and manual crafts. With its practical climbing protection eyelet and simple design it is the optimum companion for trouble-free climbing. The comfortable back padding and the individual adjustment options in the chest area offer a very high wearing comfort. Up to 140 kg user weight.

Application:

Lifting platforms, rescue services, steel construction, telecommunications/energy suppliers, wind energy.

Standard:

EN 361

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart