• The item cannot be ordered due to missing prices.

Safety harness CS 2 UNI

Article no.: 098100 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer’s size unisize
    Hip measurement 750 - 1200 mm
    Weight 0.88 kg
    Type of product Safety harness

    Identification numbers & Classifications

    Article number 098100 UNI
    EAN / GTIN 4030281085621
    Manufacturer number G-0902

    Description

    Version:

    CS2. Classic all-rounder safety harness. With two breast eyes of polyester and one back eye of steel. Versatile application due to uncomplicated unit size. Easy and quick to apply.

    Standard:

    EN 361

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart