{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 5 | |
Manufacturer's designation | H528025 | |
suitable for | G5-01 | |
Internal height | 77 mm | |
Width internal | 117 mm | |
Type of product | Welder's mask visor |
Article number | 098002 G5-01 | |
EAN / GTIN | 4046719188598 | |
Manufacturer number | 7000000227 |
This article |
Recommendations |
||
---|---|---|---|
Inner visor set, 5 pieces G5-01 G5-01 |
|||
Width internal | 117 | ||
Manufacturer's designation | H528025 | ||
Internal height | 77 | ||
Contents | 5 | 5 | 5 |
suitable for | G5-01 | ||
Type of product | Welder's mask visor | Welder's mask visor | Welder's mask visor |