• The item cannot be ordered due to missing prices.

Welder’s cap Fire Fox™ L

Article no.: 097985 L

Select article variation and quantity

Size Unit price incl. VAT
  • Material weight / fabric density: 305

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material weight / fabric density 305 g/m2
Type of product Welder’s hood

Identification numbers & Classifications

Article number 097985 L
EAN / GTIN 8718564521313
Manufacturer number 23-4515

Description

Version:

The welder’s cap increases wearing comfort and offers additional protection against hot weld spatter.
Lightweight welder's head protection of flame resistant cotton for wearing under the welder's mask.

Standard:

EN ISO 11611: 2015 class 1/A1 + A2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart