This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Welder’s Doo Rag Fire Fox™

Article no.: 097980
  • Material weight / fabric density: 305

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material weight / fabric density 305 g/m2
Type of product Welder’s hood

Identification numbers & Classifications

Article number 097980
Manufacturer number 23-3612

Description

Version:

Welder’s Doo Rag with integral sweatband. Soft inner lining guarantees comfortable seating and ensures cool wearing comfort.
Lightweight welder's head protection of flame resistant cotton for wearing under the welder's mask.

Standard:

EN ISO 11611: 2015 class 1/A1 + A2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart